Motion
12Z-S72-TZ
Weatherhead (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Female
MI ITEM #12770970
MFR #12Z-S72-TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Female
MI ITEM #12770970
MFR #12Z-S72-TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.75 in
  • Dash Size
    12
  • End 1 Size
    1.1875 in
  • End 2 Size
    0.7500 in
  • Height
    1.63 in
  • Hex Body
    1.3800 in
  • Hex Size
    1.38 in
  • Hose Cut-Off Factor
    1.72 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    3.48 in
  • Outer Diameter
    1.56 in
  • Overall Length
    3.48 in
  • Overall Weight
    0.61 lb
  • SAE Size
    -12
  • Size
    1.1875 in
  • Thread Size
    1-3/16-12
  • Weight
    0.61 lb
  • Width
    1.56 in

Details

  • Additional Details
    Dura-Kote plating for superior corrosion resistance, Innovative design to deliver performance and maximum uptime, System engineered to extend hose assembly life
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Coating
    Zinc-Nickel Plated
  • Color
    Zinc-Nickel Plated
  • Compatible Hose Series
    Z
  • Configuration
    Straight
  • Connection 1 Short Name
    FOR-SEAL
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    FOR-SEAL
  • End 1 Style
    FOR-SEAL
  • End 1 Thread
    1 3/16-12
  • End 1 Type
    FOR-SEAL
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish/Coating
    Zinc-Nickel Plated
  • Fitting Connection Family
    FOR-SEAL
  • Fitting Shape
    Straight
  • Fitting Type
    FOR-SEAL
  • For Use With
    Z Series Hose
  • Manufacturer Catalog Number
    12Z-S72-TZ
  • Manufacturer Compatibility
    Weatherhead Z-Series
  • Manufacturer Upc Number
    810075334296
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Hose Fittings
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Standards Met
    SAE J1176
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    FOR-SEAL
  • Thread Type
    FOR-SEAL
  • Type
    Fitting Assembly
  • UPC_NO
    810075334296

Overview

Mfr description
12Z-S72-TZ FTNG (PERM), ORS R2
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought