Motion
1872X8S
Weatherhead Push, Connect Swivel Tee/Y Adapter
MI ITEM #12771072
MFR #1872X8S
List Price$87.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push, Connect Swivel Tee/Y Adapter
MI ITEM #12771072
MFR #1872X8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.27/each for your price

Overview

Mfr description
1872X8S QCAB ADAPTER BRASS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tee Adapter
  • Length
    1.60 in
  • Material
    Brass
  • Manufacturer Catalog Number
    1872X8S
  • Body Material
    Brass
  • Overall Length
    1.60 in
  • Height
    1.14 in
  • Manufacturer Upc Number
    757522608497
  • Weight
    0.33 lb
  • Width
    0.85 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought