Motion
190296-8S
Carbon steel Material, 1/2 in Hose ID
MI ITEM #12771076
MFR #190296-8S
List Price$50.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon steel Material, 1/2 in Hose ID
MI ITEM #12771076
MFR #190296-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.68/each for your price

Overview

Mfr description
190296-8S FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    90° Elbow
  • Hose Inside Diameter
    1/2 in
  • Material
    Carbon steel
  • Hex Size
    0.875
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Color
    Dura-Kote
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text