Motion
190297-4S
190297-4S
MI ITEM #12771077
MFR #190297-4S
List Price$37.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190297-4S
MI ITEM #12771077
MFR #190297-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.95/each for your price

Overview

Mfr description
190297-4S FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    45° Elbow
  • Material
    Carbon steel
  • Hex Size
    0.5625
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Working Pressure
    4500
  • Color
    Dura-Kote
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text