1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEATHERHEAD (DANFOSS)
190302-6S
190302-6S
MI ITEM #
12771079
MFR #
190302-6S
List Price
$44.39
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
WEATHERHEAD (DANFOSS) 190302-6S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEATHERHEAD (DANFOSS)
190302-6S
190302-6S
MI ITEM #
12771079
MFR #
190302-6S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$44.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
190302-6S FTNG (REUS), SAE 45
Specifications
Adapter Type
90° Elbow
Material
Carbon Steel
Hex Size
0.75
Type
Hose Fitting
Angle
90 °
Finish/Coating
DURA-KOTE
Color
DURA-KOTE
Hose Dash Size
6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data