Motion
190371-5-6S
190371-5-6S
MI ITEM #12771080
MFR #190371-5-6S
List Price$50.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190371-5-6S
MI ITEM #12771080
MFR #190371-5-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.20/each for your price

Overview

Mfr description
190371-5-6S HOSE END (REUS) R5

Specifications

  • Material
    Carbon steel
  • Hex Size
    0.5
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Color
    Dura-Kote
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought