Motion
190600-10C
Stainless Steel Material, 5/8 in Hose ID
MI ITEM #12771082
MFR #190600-10C
Your Price$230.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material, 5/8 in Hose ID
MI ITEM #12771082
MFR #190600-10C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.83/each(List $265.45)

Overview

Mfr description
190600-10C FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    Hose Fittings
  • Hose Inside Diameter
    5/8 in
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    3000
  • Hex Size
    1
  • Type
    Hose Fitting
  • Angle
    180 °
  • Working Pressure
    3000
  • End 2 Size
    0.625
  • Hose Dash Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought