Motion
190600-3S
190600-3S
MI ITEM #12771085
MFR #190600-3S
List Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190600-3S
MI ITEM #12771085
MFR #190600-3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.49/each for your price

Overview

Mfr description
190600-3S FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    5000
  • Hex Size
    0.5
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Working Pressure
    5000
  • Color
    DURA-KOTE
  • End 2 Size
    0.188
  • Hose Dash Size
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text