Motion
190600-4C
Stainless Steel Material, 1/4 in Hose ID
Mi Item #12771086
MFR #190600-4C
Price$95.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material, 1/4 in Hose ID
Mi Item #12771086
MFR #190600-4C

Mfr description
190600-4C FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.26/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.56
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Stainless Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)