Motion
190600-5C
Stainless Steel Material, 5/16 in Hose ID
MI ITEM #12771087
MFR #190600-5C
Your Price$136.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material, 5/16 in Hose ID
MI ITEM #12771087
MFR #190600-5C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.58/each(List $163.90)

Overview

Mfr description
190600-5C FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    Hose Fittings
  • Hose Inside Diameter
    5/16 in
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    4000
  • Hex Size
    0.62
  • Type
    Hose Fitting
  • Angle
    180 °
  • Working Pressure
    4000
  • End 2 Size
    0.313
  • Hose Dash Size
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text