Motion
190600-6C
190600-6C
MI ITEM #12771088
MFR #190600-6C
Your Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190600-6C
MI ITEM #12771088
MFR #190600-6C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.53/each(List $147.81)

Overview

Mfr description
190600-6C FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Stainless Steel
  • Hex Size
    0.69
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought