Motion
190600-8C
190600-8C
MI ITEM #12771089
MFR #190600-8C
List Price$207.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190600-8C
MI ITEM #12771089
MFR #190600-8C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.13/each for your price

Overview

Mfr description
190600-8C FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Stainless Steel
  • Hex Size
    0.88
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought