Motion
190627-6-6C
190627-6-6C
MI ITEM #12771090
MFR #190627-6-6C
List Price$107.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190627-6-6C
MI ITEM #12771090
MFR #190627-6-6C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.69/each for your price

Overview

Mfr description
190627-6-6C FTNG (REUS), NPTF/SM

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Stainless Steel
  • Hex Size
    0.69
  • Type
    Hose Fitting
  • Angle
    180 °
  • End 2 Size
    0.375
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text