Overview
Mfr description
190718-10S FTNG (REUS), OTHER
Specifications
- Adapter TypeStraight Adapter
- MaterialCarbon Steel
- Hex Size0.94
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- ColorDURA-KOTE
- Hose Dash Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data