Motion
190772-12S
190772-12S
MI ITEM #12771097
MFR #190772-12S
List Price$90.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190772-12S
MI ITEM #12771097
MFR #190772-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.50/each for your price

Overview

Mfr description
190772-12S FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    90° Elbow
  • Material
    Carbon Steel
  • Thread Size
    1
  • End 1 Size
    1
  • Hex Size
    1.25
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text