Overview
Mfr description
190772-3S FTNG (REUS), SAE 37
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Hex Size0.5
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- ColorDURA-KOTE
- End 2 Size0.188
- Hose Dash Size3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data