Motion
190772-4S
Carbon Steel Material, 1/4 in Hose ID
MI ITEM #12771100
MFR #190772-4S
Your Price$37.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 1/4 in Hose ID
MI ITEM #12771100
MFR #190772-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.92/each(List $43.61)

Overview

Mfr description
190772-4S FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    90° Elbow
  • Hose Inside Diameter
    1/4 in
  • Material
    Carbon Steel
  • Hex Size
    0.56
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought