1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEATHERHEAD (DANFOSS)
190773-10S
190773-10S
MI ITEM #
12771104
MFR #
190773-10S
List Price
$68.13
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
WEATHERHEAD (DANFOSS) 190773-10S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEATHERHEAD (DANFOSS)
190773-10S
190773-10S
MI ITEM #
12771104
MFR #
190773-10S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$68.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
190773-10S FTNG (REUS), SAE 37
Specifications
Adapter Type
45° Elbow
Material
Carbon Steel
Hex Size
1
Type
Hose Fitting
Angle
45 °
Finish/Coating
DURA-KOTE
Color
DURA-KOTE
Hose Dash Size
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought