Motion
190773-12S
190773-12S
MI ITEM #12771105
MFR #190773-12S
List Price$77.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190773-12S
MI ITEM #12771105
MFR #190773-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.87/each for your price

Overview

Mfr description
190773-12S FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    45° Elbow
  • Material
    Carbon Steel
  • Thread Size
    1
  • End 1 Size
    1
  • Hex Size
    1.25
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought