Motion
190773-4S
Carbon Steel Material, 1/4 in Hose ID
MI ITEM #12771107
MFR #190773-4S
Your Price$40.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 1/4 in Hose ID
MI ITEM #12771107
MFR #190773-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.04/each(List $46.06)

Overview

Mfr description
190773-4S FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    45° Elbow
  • Hose Inside Diameter
    1/4 in
  • Material
    Carbon Steel
  • Hex Size
    0.56
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Working Pressure
    4500
  • Color
    DURA-KOTE
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought