Overview
Mfr description
190950-5-6S FTNG (REUS), OTHER
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Hex Size0.5
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- ColorDURA-KOTE
- End 2 Size0.375
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data