Motion
1GA10FRB10
1GA10FRB10
MI ITEM #12771151
MFR #1GA10FRB10
List Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1GA10FRB10
MI ITEM #12771151
MFR #1GA10FRB10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.45/each for your price

Overview

Mfr description
1GA10FRB10 ORS, 90O (1GA10FRB10)

Specifications

  • Material
    Carbon steel
  • End 1 Size
    1
  • Hex Size
    1.125
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Color
    Dura-Kote
  • Hose Dash Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought