Specifications
Dimensions
- Angle180
- Hex Size1.12
Details
- Adapter TypeStraight Adapter
- Body MaterialBrass
- MaterialBrass
- Series2021 Series
- Standards MetSAE 070102
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)