Overview
Mfr description
2021-4-6B ADAPTER, SAE 37
Specifications
- Angle180
- Adapter TypeStraight Adapter
- End 1 Size1/4 in
- End 2 Size3/8 in
- MaterialBrass
- Body MaterialBrass
- Hex Size0.625
- Standards MetSAE 070102
- Series2021 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data