Motion
2021-6-6B
2021-6-6B
MI ITEM #12771282
MFR #2021-6-6B
List Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2021-6-6B
MI ITEM #12771282
MFR #2021-6-6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.45/each for your price

Overview

Mfr description
2021-6-6B ADAPTER, SAE 37

Specifications

  • Angle
    180
  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Body Material
    Brass
  • Hex Size
    0.75
  • Standards Met
    SAE 070102
  • Series
    2021 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought