Motion
2021-8-8S
Adapter-STR,2021,-8-8,CS,ZD
Mi Item #12771290
MFR #2021-8-8S
Price$4.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-STR,2021,-8-8,CS,ZD
Mi Item #12771290
MFR #2021-8-8S

Mfr description
2021-8-8S ADAPTR WHD C5205X8X8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.52/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)