Motion
202208-12-12B
202208-12-12B FITTING
MI ITEM #12771293
MFR #202208-12-12B
Price$83.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
202208-12-12B FITTING
MI ITEM #12771293
MFR #202208-12-12B

Mfr description
202208-12-12B ADAPTER REFRIGERANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.74/each

Specifications

Dimensions

  • Angle
    180
  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Size
    1.375

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Brass
  • Material
    Brass
  • Series
    202208 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)