Motion
202208-18-16B
202208-18-16B
MI ITEM #12771296
MFR #202208-18-16B
List Price$105.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
202208-18-16B
MI ITEM #12771296
MFR #202208-18-16B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.07/each for your price

Overview

Mfr description
202208-18-16B ADAPTER REFRIGERANT

Specifications

  • Angle
    180
  • Adapter Type
    Straight Adapter
  • End 1 Size
    1
  • End 2 Size
    1
  • Material
    Brass
  • Body Material
    Brass
  • Hex Size
    1.75
  • Series
    202208 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text