Motion
202208-8-8B
202208-8-8B FITTING
MI ITEM #12771301
MFR #202208-8-8B
Your Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
202208-8-8B FITTING
MI ITEM #12771301
MFR #202208-8-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.64/each(List $13.38)

Overview

Mfr description
202208-8-8B ADAPTER REFRIGERANT

Specifications

  • Angle
    180
  • Adapter Type
    Straight Adapter
  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Material
    Brass
  • Body Material
    Brass
  • Hex Size
    1
  • Series
    202208 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought