Overview
Mfr description
202220-16-16S REFRIGERANT ADAPTER
Specifications
- Angle180
- Adapter TypeStraight Adapter
- End 1 Size1
- End 2 Size1
- MaterialCarbon Steel
- Body MaterialCarbon Steel
- Hex Size1.75
- Series202220 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data