Motion
202220-6-8S
Adapter-STR,202220,-6-8,CS,ZD
MI ITEM #12771314
MFR #202220-6-8S
List Price$63.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-STR,202220,-6-8,CS,ZD
MI ITEM #12771314
MFR #202220-6-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.28/each for your price

Overview

Mfr description
202220-6-8S REFRIGERANT ADAPTER

Specifications

  • Angle
    180
  • Adapter Type
    Straight Adapter
  • End 1 Size
    3/8 in
  • End 2 Size
    1/2 in
  • Material
    Steel
  • Body Material
    Carbon Steel
  • Hex Size
    1
  • Series
    202220 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought