Motion
202220-8-8S
202220-8-8S
MI ITEM #12771316
MFR #202220-8-8S
Your Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
202220-8-8S
MI ITEM #12771316
MFR #202220-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.63/each(List $55.93)

Overview

Mfr description
202220-8-8S REFRIGERANT ADAPTER

Specifications

  • Angle
    180
  • Adapter Type
    Straight Adapter
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Hex Size
    1
  • Series
    202220 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought