Motion
2022-6-6B
2022-6-6B
MI ITEM #12771330
MFR #2022-6-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2022-6-6B
MI ITEM #12771330
MFR #2022-6-6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2022-6-6B ADAPTER SAE 37

Specifications

  • Angle
    180
  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Body Material
    Brass
  • Hex Size
    0.88
  • Series
    2022 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text