Motion
2023-4-6S
Adapter-ELB,2023,-4-6,CS,ZD
MI ITEM #12771354
MFR #2023-4-6S
Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-ELB,2023,-4-6,CS,ZD
MI ITEM #12771354
MFR #2023-4-6S

Mfr description
2023-4-6S ADAPTR WHD C5355X6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.72/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    45° Elbow
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)