Motion
2024-6-8S
Adapter-ELB,2024,-6-8,CS,ZD
Mi Item #12771431
MFR #2024-6-8S
Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-ELB,2024,-6-8,CS,ZD
Mi Item #12771431
MFR #2024-6-8S

Mfr description
2024-6-8S ADAPTR WHD C5405X8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.23/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)