Motion
2046-6-4S
2046-6-4S
Mi Item #12771749
MFR #2046-6-4S
Price$62.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2046-6-4S
Mi Item #12771749
MFR #2046-6-4S

Mfr description
2046-6-4S ADAPTR WHD 9255X6X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.14/each

Specifications

Dimensions

  • Angle
    180
  • Hex Size
    0.88

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
  • Series
    2046 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)