Motion
2062-12-12S
Adapter-ELB,2062,-12-12,CS,NBR,ZD
Mi Item #12771824
MFR #2062-12-12S
Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-ELB,2062,-12-12,CS,NBR,ZD
Mi Item #12771824
MFR #2062-12-12S

Mfr description
2062-12-12S ADAPTR WHD C5515X12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.21/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)