Motion
2062-4-4S
Adapter-ELB,2062,-4-4,CS,NBR,ZD
Mi Item #12771840
MFR #2062-4-4S
Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-ELB,2062,-4-4,CS,NBR,ZD
Mi Item #12771840
MFR #2062-4-4S

Mfr description
2062-4-4S ADAPTR WHD C5515X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.13/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)