Motion
2063-8-8S
2063-8-8S-BSP 37DEG FLARE ADAPTER
Mi Item #12771860
MFR #2063-8-8S
Price$27.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2063-8-8S-BSP 37DEG FLARE ADAPTER
Mi Item #12771860
MFR #2063-8-8S

Mfr description
2063-8-8S ADAPTR SAE37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.16/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)