Overview
Mfr description
2066-8-12S ADAPTR WHD 9315X12X8
Specifications
- Angle180
- Adapter TypeStraight Adapter
- End 2 Size1
- MaterialCarbon Steel
- Body MaterialCarbon Steel
- Hex Size1.25
- Working Pressure3000
- Series2066 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data