Motion
2067-8-8S
Adapter, SAE ORB 45 elbow xxxBTFxxxx
Mi Item #12771883
MFR #2067-8-8S
Price$48.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter, SAE ORB 45 elbow xxxBTFxxxx
Mi Item #12771883
MFR #2067-8-8S

Mfr description
2067-8-8S ADAPTR WHD 9365X8X8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.95/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    45° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)