Motion
2084-6S-3
2084-6S-3
MI ITEM #12771990
MFR #2084-6S-3
Price$35.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2084-6S-3
MI ITEM #12771990
MFR #2084-6S-3

Mfr description
2084-6S-3 ADAPTER NPTF/SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.55/each

Specifications

Dimensions

  • Angle
    180

Details

  • Accessory Type
    Nipple Adapter
  • Adapter Type
    Nipple Adapter
  • Body Material
    Carbon steel
  • Material
    Carbon steel
  • Series
    2084 Series
  • Style
    NPTF Male to NPTF Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)