Motion
2087-20-20S
2087-20-20S FEMALE PIPE ELBOW
MI ITEM #12772009
MFR #2087-20-20S
Price$86.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2087-20-20S FEMALE PIPE ELBOW
MI ITEM #12772009
MFR #2087-20-20S

Mfr description
2087-20-20S ADAPTR WHD C3509X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.76/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)