Motion
2088-6-6S
2088-6-6S 45DEG STREET ELBOW
Mi Item #12772022
MFR #2088-6-6S
Price$10.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2088-6-6S 45DEG STREET ELBOW
Mi Item #12772022
MFR #2088-6-6S

Mfr description
2088-6-6S ADAPTR WHD C3359X6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.87/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    45° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)