Motion
2089-12-12S
Adapter-ELB,2089,-12-12,CS,ZD
Mi Item #12772024
MFR #2089-12-12S
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-ELB,2089,-12-12,CS,ZD
Mi Item #12772024
MFR #2089-12-12S

Mfr description
2089-12-12S ADAPTR WHD C3409X12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.06/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)