Motion
210212-16S
Steel Material
Mi Item #12772093
MFR #210212-16S
Price$4.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
Mi Item #12772093
MFR #210212-16S

Mfr description
210212-16S ADAPTR WHD C5924X16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.57/each

Specifications

Dimensions

  • End 1 Size
    1 in

Details

  • Adapter Type
    Bulkhead Lock Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)