Motion
21304N-604-BG
Weatherhead (Eaton) Hose End - Carbon Steel Material, Female
Mi Item #12772117
MFR #21304N-604-BG
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Carbon Steel Material, Female
Mi Item #12772117
MFR #21304N-604-BG

Mfr description
21304N-604-BG END ASSM (500-00585)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    7/16 in
  • Height
    0.56 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.25 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.15 in
  • Length
    1.92 in
  • Overall Length
    1.92 in
  • Overall Weight
    0.08 lb
  • Weight
    0.08 lb
  • Width
    0.56 in

Details

  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engines where high temperatures exist.
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H213
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    7/16-20
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H213
  • Manufacturer Catalog Number
    21304N-604-BG
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)