Motion
21306N-406-BG
Weatherhead 213 N series Field Attachable Hose Fittings SAE 45 Female Swivel
MI ITEM #12772118
MFR #21306N-406-BG
Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 213 N series Field Attachable Hose Fittings SAE 45 Female Swivel
MI ITEM #12772118
MFR #21306N-406-BG

Mfr description
21306N-406-BG HOSE END (500-00776)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.94/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    5/8 in
  • Height
    0.75 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    1.38 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.26 in
  • Length
    2.14 in
  • Overall Length
    2.14 in
  • Overall Weight
    0.15 lb
  • Weight
    0.15 lb
  • Width
    0.75 in

Details

  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engines where high temperatures exist.
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H213
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    5/8-18
  • End 1 Type
    SAE 45
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H213
  • Manufacturer Catalog Number
    21306N-406-BG
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)