Motion
21306N-606-BG
Weatherhead (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #12772119
MFR #21306N-606-BG
Price$18.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #12772119
MFR #21306N-606-BG

Mfr description
21306N-606-BG HOSE END (500-00587)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.27/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.38 in
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    0.75 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    1.38 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.26 in
  • Length
    2.20 in
  • Overall Length
    2.20 in
  • Overall Weight
    0.15 lb
  • SAE Size
    -6
  • Size
    -6
  • Weight
    0.15 lb
  • Width
    0.75 in

Details

  • Additional Details
    Reusable
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engines where high temperatures exist.
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H213
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    Female 37 °swivel
  • End 1 Thread
    9/16-18
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37 °swivel
  • For Use With
    H213
  • Manufacturer Catalog Number
    21306N-606-BG
  • Manufacturer Compatibility
    Weatherhead
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Hose Fittings
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    37 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)