Motion
21308N-608-BG
Weatherhead (Eaton) Hose End - Steel Material, Female
MI ITEM #12772120
MFR #21308N-608-BG
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, Female
MI ITEM #12772120
MFR #21308N-608-BG

Mfr description
21308N-608-BG HOSE END (500-00588)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.32/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • Dash Size
    8
  • Height
    0.88 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.5 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.3600 in
  • Inside Diameter
    0.36 in
  • Length
    2.49 in
  • Outer Diameter
    0.8800 in
  • Overall Length
    2.49 in
  • Overall Weight
    0.23 lb
  • SAE Size
    -8
  • Size
    0.7500 in
  • Thread Size
    3/4-16 UNF
  • Weight
    0.23 lb
  • Width
    0.88 in

Details

  • Additional Details
    Reusable
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engines where high temperatures exist.
  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H213
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    Female 37 °swivel
  • End 1 Thread
    3/4-16
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37 °swivel
  • For Use With
    H213
  • Manufacturer Catalog Number
    21308N-608-BG
  • Manufacturer Compatibility
    Weatherhead
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    42 ft-lbs
  • Port Gender
    Female
  • Product Types
    Hose Fittings
  • Seal Type
    37 °JIC Flare
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    UNF
  • Thread Type
    Female 37 °swivel
  • Type
    Female 37 °swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)